Shop All 3-Phase AC Motors
Leeson Electric
Leeson 171115.60, Premium Eff., 75 HP, 3560 RPM, 208-230/460V, 365TSC, TEFC, C-Face Rigid
Mfr # 171115.6
Zoro # G504931043
product price: $16,919.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$16,919.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 171115.6
- Zoro # G504931043
- UPC # 691720245392
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 75/60hp, 3560/2975 rpm, totally-enclosed fan-cooled (tefc) enclosure, 365 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 188-172/86&162/81.0, continuous duty, 1.25 service factor, no thermal protection, efficiency: 93, efficiency type: epact, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- FOSTER Steel Socket, 1/2\u0022x1/2\u0022 FPT (H4S)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018EG3E256T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- Leeson Electric 3-Phase AC Motors