Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170615.60, Premium Eff., 15 HP, 3520 RPM, 208-220/460V, 215T, TEFC, Rigid
Mfr # 170615.6
Zoro # G504931098
product price: $3,579.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,579.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170615.6
- Zoro # G504931098
- UPC # 691720245361
- Country of Origin United States
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 15//10hp, 3520/2945 rpm, totally-enclosed fan-cooled (tefc) enclosure, 215 frame, rigid mount, 208-220/460v, 3ph, 60//50hz, name plate amps 36/18&30/15, continuous duty, 1.15 service factor, no thermal protection, efficiency: 90.2, efficiency type: epact, ambient 40 c, reverse rotation, shaft length 3", shaft diameter 1.375".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: e436 baldor: m3713t marathon: u670
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- GAST Cyl 1Wk Mach/Sub3/Cp 50 Aj342 (AJ342)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31LH36)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 575V AC Voltage, 1800 Nameplate RPM (00158ET3H145T-W22)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2058)
- Leeson Electric 3-Phase AC Motors