Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170352.60, Premium Eff., 200 HP, 1790 RPM, 460V, 447T, TEFC, Rigid
Mfr # 170352.6
Zoro # G004931116
product price: $27,459.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,459.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170352.6
- Zoro # G004931116
- UPC # 691720305027
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 200hp, 1790 rpm, totally-enclosed fan-cooled (tefc) enclosure, 447 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 216&197, continuous duty, 1.15 service factor, no thermal protection, efficiency: 96.2, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 3.375.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9310)
- FESTO Compact Cylinder ADVU-12-15-A-P-A (ADVU-12-15-A-P-A)
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- REELCRAFT Latch Pawls (S260065)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- MARATHON 0.33 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm, F101 (F101)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE2-18-145TC, GP, TEFC, Rigid-C, 3 PH, 145TC, 3.3 FLA (PEWWE2-18-145TC)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- Leeson Electric 3-Phase AC Motors