Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170260.60, Premium Eff., 125 HP, 1190 RPM, 460V, 445T, TEFC, Rigid
Mfr # 170260.6
Zoro # G504931135
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$24,394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson Electric
- MFR # 170260.6
- Zoro # G504931135
- UPC # 69172032943
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 125/100hp, 1190/990 rpm, totally-enclosed fan-cooled (tefc) enclosure, 445 frame, rigid mount, /460v, 3ph, 60/50hz, name plate amps 155&150, continuous duty, 1.25 service factor, no thermal protection, efficiency: 95.4, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 3.375.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, H Series (VHC4-4EM)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- WEG WEG - 05018ET3E326TS-W22, 50 HP, 1800 RPM, TEFC, 324/6TS FRAME, 230/460 VOLTS (05018ET3E326TS-W22)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (36VF93)
- BALDOR-RELIANCE Baldor-Reliance Motor VNM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TENV, F1 (VNM3538)
- Leeson Electric General Purpose AC Motors