Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170175.60, Premium Eff., 15 HP, 1775 RPM, 208-230/460V, 254TC, DP, C-Face Rigid
Mfr # 170175.6
Zoro # G504931067
product price: $2,469.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,469.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170175.6
- Zoro # G504931067
- UPC # 691720245286
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 15hp, 1775 rpm, drip-proof (dp) enclosure, 254tc frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 40.5-37/18.5 & 31/15.5, continuous duty, 1.15 service factor, no thermal protection, efficiency: 93, efficiency type: premium, ambient 40 c, reverse rotation.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- ENERPAC HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7210)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3555, 2HP, 3450RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (VEM3555)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0019A (GT0019A)
- Leeson Electric 3-Phase AC Motors