Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170158.60, Premium Eff., 7.5 HP, 3540 RPM, 208-230/460V, 213T, TEFC, Rigid
Mfr # 170158.6
Zoro # G304931052
product price: $1,789.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,789.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170158.6
- Zoro # G304931052
- UPC # 691720028315
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 7.5/5hp, 3540/2950 rpm, totally-enclosed fan-cooled (tefc) enclosure, 213 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 20-18/9.0&14.4/7.2, continuous duty, 1.25 service factor, no thermal protection, efficiency: 91, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 3.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 254/6U Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF03)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56C Frame, 115/208-230V AC Voltage (6K975)
- Leeson Electric General Purpose AC Motors