Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170154.60, Premium Eff., 125 HP, 3560 RPM, 230/460V, 404TS, DP, Rigid
Mfr # 170154.6
Zoro # G604931004
product price: $14,802.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$14,802.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170154.6
- Zoro # G604931004
- UPC # 691720333525
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 125/100hp, 3560/2960 rpm, drip-proof (dp) enclosure, 404 frame, rigid mount, 230/460v, 3ph, 60/50hz, name plate amps 284/142&274/137, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft diameter 2.125.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU38)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- PIX V-Belt, Cogged 3/8 X 31 (3VX310)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- SIEMENS 145T 3PH 2HP 3515RPM 7/8IN 460V-AC AC MOTOR (SD100 IEEE 1LE24211AA312AA3)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 143T Frame, 115/230V AC Voltage, 1140 Nameplate RPM (L3508T)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- Leeson Electric General Purpose AC Motors