Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170149.60, Premium Eff., 60 HP, 1160 RPM, 208-220/460V, 404T, DP, Rigid
Mfr # 170149.6
Zoro # G404931044
product price: $11,389.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$11,389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170149.6
- Zoro # G404931044
- UPC # 691720331576
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 60hp, 1160 rpm, drip-proof (dp) enclosure, 404 frame, rigid mount, 208-220/460v, 3ph, 60hz, name plate amps 168-160/80&160/80, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.5, efficiency type: nema premium, ambient 40 c, reverse rotation.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1693715M91, Pressure Line, 25 micron, Outside-In (MF0058400)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.74 in Top Width, 1 Ribs (890J8)
- DAYTON 3VX265 Cogged V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L378)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF02)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM (48ZJ89)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- Leeson Electric General Purpose AC Motors