Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170138.60, Premium Eff., 7.5 HP, 1175 RPM, 208-230/460V, 254TC, TEFC, C-Face Rigid
Mfr # 170138.6
Zoro # G204931107
product price: $3,269.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170138.6
- Zoro # G204931107
- UPC # 691720245170
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 7.5hp, 1175/980 rpm, totally-enclosed fan-cooled (tefc) enclosure, 254 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 21-20/10&17/8.5, continuous duty, 1.25 service factor, no thermal protection, efficiency: 89.5, efficiency type: epact, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92804)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- SEW EURODRIVE 4.4RPM 3PH 0.75HP 1-3/4IN 330/575V-AC GEARMOTOR (S77 DRS80S6/DH)
- Leeson Electric General Purpose AC Motors