Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170114.60, Premium Eff., 60 HP, 3570 RPM, 208-230/460V, 364TSC, TEFC, C-Face Rigid
Mfr # 170114.6
Zoro # G504931050
product price: $12,689.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$12,689.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170114.6
- Zoro # G504931050
- UPC # 691720245101
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 60hp, 3570 rpm, totally-enclosed fan-cooled (tefc) enclosure, 364 frame, rigid c mount, 208-230/460v, 3ph, 60hz, name plate amps 149-137/68.5&138.4/69.2, continuous duty, 1.25 service factor, no thermal protection, efficiency: 93, efficiency type: epact, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 5L Section, 5/8 in W Top, 35 in L Outside (5L350R)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- CAMOZZI BSPp Female-BSPp Male Extended Adapter, G1/8 X G1/8 (2525 1/8-36)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (194178.00)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (EM4110T-G)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- Leeson Electric General Purpose AC Motors