Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170110.60, Premium Eff., 40 HP, 3550 RPM, 208-230/460V, 324TSC, TEFC, C-Face Rigid
Mfr # 170110.6
Zoro # G604931011
product price: $8,389.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$8,389.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170110.6
- Zoro # G604931011
- UPC # 691720245088
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 40/30hp, 3550/2955 rpm, totally-enclosed fan-cooled (tefc) enclosure, 324 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 104-93/46.5&84.4/42.2, continuous duty, 1.25 service factor, no thermal protection, efficiency: 91.7, efficiency type: epact, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.55-in. OD (2BK34 X 7/8)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Male Pipe, Straight (2404-06-06)
- MAIN FILTER Hydraulic Filter, replaces WIX R93D20EB, Return Line, 25 micron, Outside-In (MF0065380)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (2N866)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- Leeson Electric 3-Phase AC Motors