Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170104.60, Premium Eff., 15 HP, 1180 RPM, 208-230/460V, 284TC, TEFC, C-Face Rigid
Mfr # 170104.6
Zoro # G804931101
product price: $5,335.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,335.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170104.6
- Zoro # G804931101
- UPC # 691720245064
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 15hp, 1180/985 rpm, totally-enclosed fan-cooled (tefc) enclosure, 284 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 44.7-40.4/20.2&34/17, continuous duty, 1.25 service factor, no thermal protection, efficiency: 90.2, efficiency type: epact, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25VN, 25 micron, Outside-In (MF0066001)
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 1/2" Female Pipe, Straight (2405-12-08)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- BALDOR-RELIANCE Baldor VFSWDNM3610T-E, Food Safe, IP69, 3HP, 3500RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3610T-E)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- Leeson Electric General Purpose AC Motors