Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170098.60, Premium Eff., 60 HP, 1190 RPM, 208-230/460V, 404T, TEFC, Rigid
Mfr # 170098.6
Zoro # G604931103
product price: $15,259.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$15,259.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170098.6
- Zoro # G604931103
- UPC # 69172002816
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 60/50hp, 1190/990 rpm, totally-enclosed fan-cooled (tefc) enclosure, 404 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 154-142/71.0&140/70, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.5, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: s752(install chemical service/severe duty (404/405t) kit 175055 ) baldor: ecp4403t-4(leeson motor is 208-230/460v, leeson motor has standard paint, install chemical service/severe duty (404/405t) kit 175055 ) | em4403t | em4403t grainger/dayton: 4n997 | 5n275 | 5n835 marathon: e243
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- D&D Belt, VS, 1.187 x 40.9in OC (1922V403)
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-25 (850-5MGT-25)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- TRANE 1/12HP 115V 775RPM 3Spd Motor (MOT19010)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- Leeson Electric General Purpose AC Motors