Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170068.60, Premium Eff., 15 HP, 1185 RPM, 208-230/460V, 284T, TEFC, Rigid
Mfr # 170068.6
Zoro # G204931121
product price: $4,529.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,529.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170068.6
- Zoro # G204931121
- UPC # 691720028124
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 15/10hp, 1185/985 rpm, totally-enclosed fan-cooled (tefc) enclosure, 284 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 43-40.6/20.3&33.2/16.6, continuous duty, 1.25 service factor, no thermal protection, efficiency: 92.4, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: s502(install chemical service/severe duty (284/286t) kit 175052 ) baldor: ecp4100t-4(leeson motor is 208-230/460v, leeson motor has standard paint, install chemical service/severe duty (284/286t) kit 175052 ) | em4100t | em4100t grainger/dayton: 4fm42(ieee 841 modification required - reference mod squad motor modifications l26 ) | 4n991 | 5n005 | 5n257 | 5n817 marathon: e237
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO In-Line Valve 3/4 (53380)
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO (H697V1)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- MARATHON D90Sd 2Hp 3520Rpm 1516 230460VAc Ac Motor (90ST34FH6518)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56C-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- Leeson Electric General Purpose AC Motors