Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170044.60, Premium Eff., 75 HP, 3565 RPM, 208-230/460V, 364TS, DP, Rigid
Mfr # 170044.6
Zoro # G204931008
product price: $10,511.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$10,511.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170044.6
- Zoro # G204931008
- UPC # 691720028049
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 75hp, 3565 rpm, drip-proof (dp) enclosure, 364 frame, rigid mount, 208-230/460v, 3ph, 60hz, name plate amps 187-173/86.5&168/84, continuous duty, 1.25 service factor, no thermal protection, efficiency: 93, efficiency type: epact, ambient 40 c, reverse rotation.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C120 V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FH89)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (629RS)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- Leeson Electric 3-Phase AC Motors