Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170043.60, Premium Eff., 60 HP, 3575 RPM, 208-230/460V, 364TS, TEFC, Rigid
Mfr # 170043.6
Zoro # G104931054
product price: $11,154.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$11,154.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170043.6
- Zoro # G104931054
- UPC # 691720028032
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 60/50hp, 3575/2975 rpm, totally-enclosed fan-cooled (tefc) enclosure, 364 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 150-136/68&131.2/65.6, continuous duty, 1.15 service factor, no thermal protection, efficiency: 94.1, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- BESTORQ 3M Timing Belts (285-3M-06)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- CENTURY MOTORS 1/6HP 115V 1075RPM 3Spd Motor (FDL1016)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- Leeson Electric 3-Phase AC Motors