Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170040.60, Premium Eff., 50 HP, 3560 RPM, 208-230/460V, 324TS, DP, Rigid
Mfr # 170040.6
Zoro # G704931027
product price: $6,419.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170040.6
- Zoro # G704931027
- UPC # 691720028001
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 50/40hp, 3560/2960 rpm, drip-proof (dp) enclosure, 324 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 123-112/56.0&108.0/54.0, continuous duty, 1.25 service factor, no thermal protection, efficiency: 94.1, efficiency type: nema premium, ambient 40 c, reverse rotation.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (C771)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- FOSTER Straight-Thru Steel Plug, 1/4\u0022MPT (25MP)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15542)
- Leeson Electric General Purpose AC Motors