Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170033.60, Premium Eff., 20 HP, 3550 RPM, 208-230/460V, 256T, TEFC, Rigid
Mfr # 170033.6
Zoro # G804931095
product price: $3,629.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,629.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170033.6
- Zoro # G804931095
- UPC # 69172002793
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 20/15hp, 3550/2960 rpm, totally-enclosed fan-cooled (tefc) enclosure, 256 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 50.8-46/23.0&46.4/20.2, continuous duty, 1.25 service factor, no thermal protection, efficiency: 92.4, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- BESTORQ Bestorq Timing Belt Model 690-5M-20 - 27.17 in Outside Length - 0.59 in Top Width (690-5M-20)
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (A33/4L350)
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- LEESON Capacitor-Start Boat Hoist Duty Motor, 1 HP, 56C Frame, 115/230 Voltage, 1,725 Nameplate RPM (6439191262)
- Leeson Electric 3-Phase AC Motors