Shop All 3-Phase AC Motors
Leeson Electric
Leeson 170031.60, Premium Eff., 75 HP, 1785 RPM, 208-230/460V, 365T, TEFC, Rigid
Mfr # 170031.6
Zoro # G404931037
product price: $13,999.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$13,999.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson Electric
- MFR # 170031.6
- Zoro # G404931037
- UPC # 691720027912
- Country of Origin China
- Category 3-Phase AC Motors
Description
General purpose, 3-phase motor: 75/60hp, 1785/1485 rpm, totally-enclosed fan-cooled (tefc) enclosure, 365 frame, rigid mount, 208-230/460v, 3ph, 60/50hz, name plate amps 187-171/85.5&166/83, continuous duty, 1.15 service factor, no thermal protection, efficiency: 95.8, efficiency type: nema premium, ambient 40 c, reverse rotation.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- PREVOST TruFlate Safety Coupler, 1/4" FNPT (USI 081201)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4MP)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 2/1.5HP, 3450/2850RPM, 145, TEFC, 208 230/460V, 60/50HZ (191490)
- LEESON ELECTRIC Leeson.00, 0.5 HP, 1140 RPM, 208-230/460V, 56C, TEFC, C-Face Footless (110163)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM (145TTTN16630)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- GE INDUSTRIAL MOTORS Motor - 1.5 HP - 1800 RPM - 460 VOLTS - 145T (5KS145XAA208)
- Leeson Electric 3-Phase AC Motors