Shop All AC Farm Duty Motors
Leeson
Drive Motor, Capacitor-Start/Run, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 48Y Frame
Mfr # 101159.00
Zoro # G100722816
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 101159.00
- Zoro # G100722816
- UPC # 691720005354
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 9 in |
Overall Length | 10 1/2 in |
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Drive Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.2/3.1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- GENERAL PUMP Hose Reel Cart, for 150,300,450 ft. (2100465)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- ENERPAC SOH106, 8.5 Ton, 5.39 in Stroke, Hydraulic Machine Lift (SOH106)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009087.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009089.00)
- LEESON 1Hp Agricultural Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tefc (116488.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009088.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- Leeson Definite Purpose Motors