Shop All DC Washdown Motors
Leeson
DC Washdown Motor, 90VDC, 13-7/8 in. L
Mfr # 109069.00
Zoro # G4447969
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 90V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 109069.00
- Zoro # G4447969
- UPC # 691720342947
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 13 7/8 in |
Body Dia. | 6.5 in |
Length Less Shaft | 11 15/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 5.2 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Endshield Material 300 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 50R 10FT 5/8IN SINGLE ROLLER CHAIN (127718)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0806)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- REELCRAFT Reel Pivot Base (600801)
- LEESON General Purpose Motors, 20 HP, 60 Hz (194010.00)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- Leeson DC Washdown Motors