Shop All DC Washdown Motors
Leeson
DC Washdown Motor, 3.8A, 12-13/16 in. L
Mfr # 109079.00
Zoro # G4447935
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 90V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 109079.00
- Zoro # G4447935
- UPC # 691720343043
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/16 in |
Length Less Shaft | 10 7/8 in |
Overall Length | 12 13/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1/3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 3.8 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brush, Motor, Pk12 (1R389)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- SKF SKF 5205, Double Row Ball Brgs, SKF 5205 (5205)
- LEESON General Purpose Motors, 20 HP, 60 Hz (194010.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- Leeson DC Motors