Shop All DC Washdown Motors
Leeson
DC Washdown Motor, 1 HP, 180VDC, 16-3/8in L
Mfr # 109089.00
Zoro # G4447899
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet DC
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 180V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 109089.00
- Zoro # G4447899
- UPC # 691720343142
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 14 7/16 in |
Overall Length | 16 3/8 in |
Body Dia. | 6.5 in |
Shaft Length | 2 1/16 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 180V DC, Full Load Amps 5.0 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 49" Outside Length, 2/3" Top Width, 1 Ribs (BX46)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- MYERS TIRE SUPPLY Gasket (MTS47-407135)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- LEESON Washdown Motor, 3/4HP, Face/Base, 56C Frame (113587.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- Leeson DC Motors