Shop All DC Permanent Magnet Motors
Leeson
DC Permanent Magnet Motor, 14.0A, 180VDC
Mfr # 108502.00
Zoro # G4608637
product price: $3,147.99
/ea
Free Shipping & Returns
$3,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 143/5TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 108502.00
- Zoro # G4608637
- UPC # 691720007044
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Body Dia. | 8 1/2 in |
Shaft Length | 2 1/2 in |
Overall Length | 19 5/8 in |
Length Less Shaft | 17 7/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 3 HP, Nameplate RPM 1,750, Voltage 180V DC, 14.0 A Full Load Amps, 143/5TC Frame, Full Load Torque 108 in-lb, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in, Brush Type External, Overall Length 19 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4In X 25Ft Air Hose (HFZ1425YW2)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (2L459)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FP 90 (5502-32-32)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- LEESON DC Permanent Magnet Motor, 2.5A, 90VDC (098002.00)
- LEESON Washdown Motor, 1/2 HP, 180VDC (108227.00)
- LEESON DC Permanent Magnet Motor, 1-1/2HP, 180VDC (108262.00)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- LEESON DC Permanent Magnet Motor, 10.0A, 1 HP (108022.00)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC12-18-90V-56CB, TENV & TEFC, 56C, 90V, 1/2 HP, 1800 RPM (WPMDC12-18-90V-56CB)
- Leeson DC Permanent Magnet Motors