Shop All DC Permanent Magnet Motors
Leeson
DC Permanent Magnet Motor, 1-1/2HP, 180VDC
Mfr # 108262.00
Zoro # G4608655
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame S56CZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 108262.00
- Zoro # G4608655
- UPC # 691720006863
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 15 1/4 in |
Overall Length | 17 3/8 in |
Body Dia. | 5 5/8 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 7.6 A Full Load Amps, S56CZ Frame, Full Load Torque 54 in-lb, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in, Brush Type External, Overall Length 17 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- GENERAL TOOLS NUT SPLITTER (GN175)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC (108052.00)
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- LEESON Magnet Permanent DC, 1/4 HP, 180V, 56C (098003.00)
- DAYTON DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC (3XE21)
- Leeson DC Motors