Shop All 3-Phase AC Motors
Leeson
Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage
Mfr # 110040.00
Zoro # G509880520
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 110040.00
- Zoro # G509880520
- UPC # 691720007594
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 1/2 in |
Shaft Length | 2 1/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.8/5.4 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (6400-04-04-O)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 120VAC (AV-SOL-120VAC-1.8)
- COXREELS Coxreels 1/2" x 75 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-475)
- NSK NSK 6319 C3, 6300 Series Single Row Deep Groove Ball Bearing (6319 C3)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON 3-Phase Brake Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (119563.00)
- LEESON 0.75Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 56C Frame, Tefc (114213.00)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555T)
- Leeson 3-Phase AC Motors