Shop All 3-Phase AC Motors
Leeson
Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage
Mfr # 120867.00
Zoro # G202015038
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 120867.00
- Zoro # G202015038
- UPC # 691720016176
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 5 5/8 in |
Manufacturers Warranty Length | 18 mo |
Shaft Dia. | 7/8 in |
Body Dia. | 7.7 in |
Lead Length | 6 in |
Overall Length | 13 15/16 in |
Length Less Shaft | 11 5/8 in |
Shaft Length | 2 1/4 in |
Height | 8 3/8 in |
Description
General Purpose Motor, Bearing Protection Double Shield, Body Dia. 7.7 in, Bolt Circle Dia. 5 5/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Enamel, Frame 145T, Hz 60 Hz, Full Load Amps 18.4/9.2, Height 8 3/8 in, HP 2, Includes Key, Ins. Class B, Inverter Rated No, Inverter Rating No, Lead Length 6 in, Length Less Shaft 11 5/8 in, Manufacturers Warranty Length 18 mo, Max. Ambient Temp. 104 Degrees F, Motor Application General Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04 SILVER BRAZE RING (SBR-04)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- LEESON 2Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56H Frame, Odp (E116704.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (121465.00)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- LEESON 3-Phase General Purpose Motors, 3 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (121968.00)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- Leeson General Purpose AC Motors