Shop All 3-Phase AC Motors
Leeson
Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage
Mfr # 101766.00
Zoro # G610080949
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 101766.00
- Zoro # G610080949
- UPC # 691720105771
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 9 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/2.9 to 3.3 A, S56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- PERFORMANCE TOOL Portable Air Tank, 5 gal. (W10005)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- CAMPBELL HAUSFELD Air Compressor, 80 gal., 1 Stage 5HP/1PH (CE4104)
- LEESON Capacitor-Start General Purpose Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage (110109.00)
- LEESON 3-Phase General Purpose Motors, 3 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (121968.00)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON 3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (102860.00)
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- LEESON Capacitor-Start 3 Hp 1725 Rpm 115 208 230 Volts 48 Frame, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (102018.00)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- Leeson General Purpose AC Motors