Shop All 3-Phase AC Motors
Leeson
Capacitor-Start General Purpose Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage
Mfr # 110109.00
Zoro # G902015000
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 110109.00
- Zoro # G902015000
- UPC # 691720007860
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Lead Length | 6 in |
Height | 8 3/8 in |
Body Dia. | 7.7 in |
Overall Length | 12 1/2 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 5/8 in |
Manufacturers Warranty Length | 18 mo |
Bolt Circle Dia. | 5 5/8 in |
Description
General Purpose Motor, Bearing Protection Double Shield, Body Dia. 7.7 in, Bolt Circle Dia. 5 5/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Enamel, Frame 56, Hz 60 Hz, Full Load Amps 17.0/9.0-8.5, Height 8 3/8 in, HP 1 1/2, Includes Key, Ins. Class B, Inverter Rated No, Inverter Rating No, Lead Length 6 in, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 18 mo, Max. Ambient Temp. 104 Degrees F, Motor Application General Application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-062-18 One-Piece Threaded Clamping Collar (ISTC-062-18)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- NORGREN Filter/Diaphragm Kit (3820-02)
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON General Purpose Motor, 0.33 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191202.00)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Tefc (121065.00)
- LEESON 7.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 208-230V, 213T Frame, Tefc (140684.00)
- DAYTON 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC7)
- Leeson 3-Phase AC Motors