Shop All 3-Phase AC Motors
Leeson
Capacitor-Start Boat Hoist Duty Motor, 1 HP, 56C Frame, 115/230 Voltage, 1,725 Nameplate RPM
Mfr # 6439191262
Zoro # G507101368
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- Motor Mounting Type Face
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 6439191262
- Zoro # G507101368
- UPC # 691720000038
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 7/10 in |
Description
Boat Hoist Motor, Duty Cycle 15 min, Frame 56C, Hz 60 Hz, Full Load Amps 13.6/6.8, HP 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Application General Purpose, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Stainless Steel, Motor Mounting Position Horizontal, Motor Mounting Type Face, Motor Service Factor 1.15, Motor Shaft Design NEMA 56, Motor Shaft Rotation CCW, Motor Sub Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type (L0707-060)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (122249.00)
- LEESON 48Y 1PH 1/4HP 1625RPM 1/2IN 115/230V-AC AC MOTOR (A4P17MB7J)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- LEESON 56C 3PH 1HP 1760RPM 5/8IN 208-230/460V-AC AC MOTOR (C010944)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- Leeson General Purpose AC Motors