Shop All AC Brake Motors
Leeson
Brake Motor, Single Phase, 3/4 hp, 1725 RPM
Mfr # 114167.00
Zoro # G702577999
original price:
$1,234.00
13% off
new price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3/4
- Nameplate RPM 1,725
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114167.00
- Zoro # G702577999
- UPC # 691720013427
- Country of Origin United States
- Category AC Brake Motors
Dimensions
Length Less Shaft | 14 3/8 in |
Overall Length | 16 3/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 18 mo |
Shaft Length | 1 7/8 in |
Description
Brake Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 5.46 A Full Load Amps, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection No Protection, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X20)
- MILTON INDUSTRIES 1/8" Fem. Plug M-Style (729)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (6K321)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (121816.00)
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (122253.00)
- LEESON Brake Motor, 1 hp, Rating 6 ft-lb (119564.00)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- Leeson Definite Purpose Motors