Shop All AC Brake Motors
Leeson
Brake Motor, 1 hp, Rating 6 ft-lb
Mfr # 119564.00
Zoro # G807353917
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 1
- Nameplate RPM 1,760
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 119564.00
- Zoro # G807353917
- UPC # 691720098868
- Country of Origin United States
- Category AC Brake Motors
Dimensions
Overall Length | 17 1/4 in |
Shaft Dia. | 5/8 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, 3.2-3.2/1.6 A Full Load Amps, 56C Frame, Usable @ 208V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Round, Motor Mounting Position Horizontal, Brake Rating 6 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12M)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (121816.00)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (122253.00)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- LEESON Brake Motor, Single Phase, 3/4 hp, 1725 RPM (114167.00)
- Leeson Definite Purpose Motors