Shop All AC Farm Duty Motors
Leeson
Auger Duty Motor, 3/4 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame
Mfr # 117889.00
Zoro # G400722813
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56YZ
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 117889.00
- Zoro # G400722813
- Country of Origin Mexico
- Category AC Farm Duty Motors
Details
Item | Auger Duty Motor |
Phase | Single |
HP | 3/4 |
RPM Range | 1,701-1,800 |
Voltage | 115/230V AC |
Frame | 56YZ |
Motor Service Factor | 1.25 |
Motor Thermal Protection | Manual |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Nameplate RPM | 1,800 |
Motor Application | Farm Duty |
Motor Mounting Type | Face |
Motor Sub Application | Auger |
Motor Shaft Design | Flat |
Motor Shaft Rotation | CW/CCW |
Hz | 60 Hz |
Item - Farm Duty Motors | Auger Motor |
Full Load Amps | 8.4/4.5-4.2 A |
Usable @ 200V | No |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC |
Usable @ 208V | No |
No. of Speeds | 1 |
Duty Cycle | Continuous |
Description
Auger Duty Motor, Single Phase, 3/4 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.4/4.5-4.2 A, 56YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Manual, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Shaft Design Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- CENTURY MOTORS 1/3HP 115V 1625RPM 3Spd Motor (RAL1034)
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009089.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- LEESON 1Hp Agricultural Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tefc (116488.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009087.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 2 HP, 230/460V AC, 1,750 Nameplate RPM, 143-5T/56HZ Frame (35Z918)
- Leeson Definite Purpose Motors