Shop All AC Farm Duty Motors
Leeson
Auger Duty Motor, 1/2 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame
Mfr # 117884.00
Zoro # G600722835
product price: $1,664.99
/ea
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 117884.00
- Zoro # G600722835
- Country of Origin Mexico
- Category AC Farm Duty Motors
Details
Item | Auger Duty Motor |
Phase | Single |
HP | 1/2 |
RPM Range | 1,701-1,800 |
Voltage | 115/230V AC |
Frame | 56YZ |
Motor Service Factor | 1.15 |
Motor Thermal Protection | Manual |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Nameplate RPM | 1,800 |
Motor Application | Farm Duty |
Motor Mounting Type | Face |
Motor Shaft Design | Keyed |
Motor Sub Application | Auger |
Motor Shaft Rotation | CW/CCW |
Item - Farm Duty Motors | Auger Motor |
Usable @ 208V | No |
No. of Speeds | 1 |
Full Load Amps | 14.5/7.1-7.3 A |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC |
Hz | 60 Hz |
Max. Ambient Temp. | 104 Degrees F |
Usable @ 200V | No |
Duty Cycle | Continuous |
Description
Auger Duty Motor, Single Phase, 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.5/7.1-7.3 A, 56YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V66 (3B5V66)
- TRIM Coolant, 1 gal, Can (C350/1)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16MP16)
- HANKISON Filter Elemnt, Coalescing, 0.01 Micron (HF-07)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110492.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- LEESON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,760 Nameplate RPM, 184T Frame (132329.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110495.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110494.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009088.00)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- Leeson AC Farm Duty Motors