Shop All AC Air Compressor Motors
Leeson
Air Compressor Motor, 5 hp, 3600 RPM
Mfr # 116523.00
Zoro # G102014841
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 116523.00
- Zoro # G102014841
- UPC # 691720349847
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 18 mo |
Shaft Length | 1 7/8 in |
Overall Length | 11 7/16 in |
Length Less Shaft | 9 3/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 15.0-15.0 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- PROLUBE Grease Fitting, 65 Deg, 1/8"-27 PTF (46042)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.40" OD (1404C)
- D&D 2320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2320)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 1800 Rpm, 230 V, 215T Frame, Odp (140155.00)
- LEESON Air Compressor Motor, 5 hp, 230V, 13 3/16"L (120554.00)
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- DAYTON Motor, 5 HP, 184T, 208-230V AC, ODP, 1725 rpm (45YU16)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- Leeson Definite Purpose Motors