Shop All AC Farm Duty Motors
Leeson
Agricultural Motors, Capacitor-Start, 3 hp HP, 230V AC, 3,450 Nameplate RPM, 145T Frame
Mfr # 120376.00
Zoro # G907101357
original price:
$951.00
9% off
new price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3 hp
- Voltage 230V AC
- Frame 145T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 120376.00
- Zoro # G907101357
- UPC # 691720015445
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Overall Length | 13 13/16 in |
Shaft Dia. | 7/8 in |
Description
Agricultural Motors, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 12.8 A, 145T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection No Protection, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 25mm, Industry 1205-EKTN9 (1205 EKTN9)
- LDI INDUSTRIES Oiler, Constant Level (RCL313)
- CP CHICAGO PNEUMATIC DOG (C117068)
- INGERSOLL-RAND Oil 24 Pack (10Z4-MB24)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009089.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (M009088.00)
- LEESON 1Hp Agricultural Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tefc (116488.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- BALDOR-RELIANCE Farm Duty Motor, 3/4 HP, 1725 rpm, 1-Phase (FDL3507M)
- Leeson AC Farm Duty Motors