Shop All 3-Phase AC Motors
Leeson
Agricultural Motor, 1 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56 Frame, TEFC
Mfr # 117760.00
Zoro # G009127224
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 117760.00
- Zoro # G009127224
- UPC # 691720003572
- Country of Origin United States
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10AP01, Suction, 10 micron (ZX-CSG50P10AP01)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (100362.00)
- LEESON 3-Phase Brake Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (119563.00)
- LEESON Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM (115048.00)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 3 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119462.00)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3582T, 1HP, 1160RPM, 3PH, 60HZ, 145T, 0534M, TEFC, F1 (EM3582T)
- Leeson General Purpose AC Motors