Shop All AC Gear Motors
Leeson
AC GM, TEFC, 16RPM, 115/230V AC, 391 in-lb
Mfr # M1145138.00
Zoro # G604946725
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 391 lb-in
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # M1145138.00
- Zoro # G604946725
- UPC # 691720000212
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.63 in |
Keyway Size Type | 0.19" Square x 1" |
Shaft Length (Dimension V) | 1.5 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Length | 13.13 in |
Overall Height | 5.13 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 1 in |
Overall Width | 4.06 in |
Keyway Width | 15/79 in |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Height | 3.5 in |
Output Shaft Length | 1 1/2 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 16 RPM, Maximum Torque 391 in-lb, Overhung Load Capacity 399 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 103:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 12In (691-3)
- DIXON E-Series, FeMNPT 1", Coupler 1", BR (8EF8-B)
- TOMPKINS Hydraulic Fitting-Restricted8FJ-8MJ STR RST .031-BZ (RST2406-08-08-R.031)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- LEESON AC Gearmotor, TENV, 2RPM, 115V AC (M1125050.00)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- LEESON AC Gearmotor, TEFC, 9RPM, 115V AC (M1125127.00)
- LEESON AC Gearmotor, TEFC, 173RPM, 230V AC (096015.00)
- LEESON Parallel Shaft Gearmotors, 230V (096013.00)
- LEESON AC Gearmotor, TEFC, 288RPM, 115/208-230VAC (107007.00)
- Leeson AC Gear Motors