Shop All AC Gear Motors
Leeson
AC Gearmotor, TENV, 9RPM, 115V AC
Mfr # 096001.00
Zoro # G104853080
product price: $714.51
/ea
Free Shipping & Returns
$714.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 110V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 341 oz-ft
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 096001.00
- Zoro # G104853080
- UPC # 691720000779
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.36 in |
Keyway Size Type | 0.19" Square x 1" |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Length | 11.36 in |
Shaft Length (Dimension V) | 1.625 in |
Overall Width | 6 in |
Keyway Depth | 3/16 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 1 in |
Keyway Length | 1 in |
Output Shaft Height | 4 in |
Output Shaft Length | 1 5/8 in |
Overall Height | 5.57 in |
Mount Hole Center-to-Center Width | 5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 9 RPM, Maximum Torque 341 in-lb, Overhung Load Capacity 491 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 180:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- LEESON AC Gearmotor, TEFC, 40RPM, 110V AC (M1145032.00)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- LEESON AC Gearmotor, TEFC, 173RPM, 230V AC (096015.00)
- LEESON AC GM, TEFC, 59RPM, 115/208-230 V, 496 in-lb (107016.00)
- DAYTON AC Gearmotor, 580.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ50)
- Leeson AC Gear Motors