Shop All AC Gear Motors
Leeson
AC Gearmotor, TENV, 30RPM, 90V AC
Mfr # M1125002.00
Zoro # G605687221
product price: $538.05
/ea
Free Shipping & Returns
$538.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90/180 V
- Gearmotor Type DC Gearmotor
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Hollow with Left Output Flange
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125002.00
- Zoro # G605687221
- UPC # 691720090909
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.18 in |
Dimension X | 2.68 in |
Shaft Dia. (Dimension U) | 1/2 in |
Overall Length | 8.74 in |
Mount Hole Center-to-Center Width | 3.75 in |
Output Shaft Height | 3 in |
Output Shaft Length | 1 in |
Keyway Length | 3/4 in |
Mount Hole Center-to-Center Length | 1.88 in |
Keyway Width | 1/8 in |
Overall Height | 3.98 in |
Keyway Depth | 3/4 in |
Output Shaft Diameter | 1/2 in |
Overall Width | 3.75 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 30 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 155 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 90V AC, Gear Ratio 60:1, Output Location Left Hand, Shaft Orientation Inline, Output Shaft Type Hollow, Motor Insulation Class F, Efficiency 55.1 Percent, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92625)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- IKO Linear Bushing, Metric, #LM254059 (LM254059)
- LEESON AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145130.00)
- LEESON AC Gearmotor, TEFC, 60RPM, 115VAC, 157 in-lb (M1145033.00)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- LEESON AC Gearmotor, 165.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096068.00)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- DAYTON AC Gearmotor, 210.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z819)
- Leeson AC Gear Motors