Shop All AC Gear Motors
Leeson
AC Gearmotor, TENV, 2RPM, 115V AC
Mfr # M1125050.00
Zoro # G204853065
product price: $711.96
/ea
Free Shipping & Returns
$711.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 100 lb-in
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125050.00
- Zoro # G204853065
- UPC # 691720091111
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.15 in |
Keyway Size Type | 0.125" Square x 0.78" |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 1/2 in |
Overall Length | 8.71 in |
Dimension X | 3.23 in |
Overall Height | 3.97 in |
Output Shaft Height | 3 in |
Overall Width | 3.75 in |
Output Shaft Length | 1 in |
Mount Hole Center-to-Center Width | 3.75 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Length | 1.88 in |
Keyway Depth | 3/4 in |
Keyway Length | 1/8 in |
Output Shaft Diameter | 1/2 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 2 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 155 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 900:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- DODGE Light Duty Bushed Akh/Bkh Sheaves, 2BK100H SHEAVE (2BK100H SHEAVE)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- LEESON AC Gearmotor, TENV, 9RPM, 115V AC (096001.00)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- LEESON Gearmotor (M1135040.00)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- Leeson Gearmotors