Shop All AC Gear Motors
Leeson
AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb
Mfr # M1145034.00
Zoro # G005687289
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 103 in-lb
- Gearmotor Shaft Type Hollow with Left Output Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1145034.00
- Zoro # G005687289
- UPC # 691720092170
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.63 in |
Overall Length | 12.13 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension X | 3.5 in |
Mount Hole Center-to-Center Width | 4 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 1 1/16 in |
Mount Hole Center-to-Center Length | 1.5 in |
Keyway Width | 15/79 in |
Output Shaft Length | 1 1/2 in |
Overall Height | 5.13 in |
Output Shaft Height | 3.5 in |
Overall Width | 5.63 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 90 RPM, Maximum Torque 103 in-lb, Overhung Load Capacity 237 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 19:1, Output Location Left Hand, Shaft Orientation Inline, Output Shaft Type Hollow, Motor Insulation Class F, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1/10 HP, 1550 RPM, 115V, OAO (420)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- CLIMAX METAL PRODUCTS H2C-425 Two-Piece Clamping Collar (H2C-425)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- LEESON Gearmotor (M1135040.00)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- LEESON AC Gearmotor, 24.0 in-lb Max. Torque, 142 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1125284.00)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- DAYTON AC Mtr, PSC, TEFC, 1/4 HP, 1600 rpm (23L407)
- Leeson AC Gear Motors