Shop All AC Gear Motors
Leeson
AC Gearmotor, TEFC, 57 RPM, 115VAC, 56 in-lb
Mfr # M1125130.00
Zoro # G404853063
product price: $619.14
/ea
Free Shipping & Returns
$619.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 56 lb-in
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125130.00
- Zoro # G404853063
- UPC # 691720091296
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8.06 in |
Keyway Size Type | 0.125" Square x 0.78" |
Shaft Length (Dimension V) | 1 in |
Shaft Dia. (Dimension U) | 1/2 in |
Overall Length | 9.62 in |
Dimension X | 2.43 in |
Output Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Width | 3.75 in |
Mount Hole Center-to-Center Length | 1.88 in |
Keyway Depth | 3/4 in |
Overall Height | 3.97 in |
Overall Width | 5.3 in |
Output Shaft Length | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 57 RPM, Maximum Torque 56 in-lb, Overhung Load Capacity 171 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 30:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- LEESON Parallel Shaft Gearmotors, 230V (096013.00)
- LEESON AC Gearmotor, 24.0 in-lb Max. Torque, 142 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1125284.00)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- Leeson Gearmotors