Shop All AC Gear Motors
Leeson
AC Gearmotor, TEFC, 345RPM, 115/230V AC
Mfr # 096052.00
Zoro # G204924987
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 55 lb-in
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 096052.00
- Zoro # G204924987
- UPC # 691720255346
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.57 in |
Keyway Size Type | 0.19" Square x 1" |
Overall Length | 14.57 in |
Shaft Length (Dimension V) | 1.625 in |
Shaft Dia. (Dimension U) | 3/4 in |
Output Shaft Diameter | 3/4 in |
Keyway Length | 1 in |
Overall Width | 6.96 in |
Keyway Width | 1 in |
Output Shaft Length | 1 5/8 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 345 RPM, Maximum Torque 55 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 5:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/4-X)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5258)
- ECLIPSE Hydraulic Crimp Tool, 12 tons (902-480)
- DYNABRADE Spindle Cover, 51947 (51947)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- LEESON Parallel Shaft Gearmotors, 230V (096013.00)
- LEESON AC Gearmotor, TEFC, 173RPM, 230V AC (096015.00)
- LEESON AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145130.00)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- DAYTON AC Gearmotor, 254.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU5)
- Leeson AC Gear Motors