Shop All AC Gear Motors
Leeson
AC Gearmotor, TEFC, 288RPM, 115/208-230VAC
Mfr # 107007.00
Zoro # G905687242
product price: $998.07
/ea
Free Shipping & Returns
$998.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 70 in-lb
- Gearmotor Shaft Type Hollow with Left Output Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 107007.00
- Zoro # G905687242
- UPC # 691720006351
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.7 in |
Overall Length | 13.67 in |
Shaft Dia. (Dimension U) | 3/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Overall Height | 7.69 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Width | 7.13 in |
Output Shaft Height | 2.94 in |
Overall Width | 8.13 in |
Output Shaft Diameter | 3/4 in |
Keyway Width | 15/79 in |
Output Shaft Length | 1 1/2 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 288 RPM, Maximum Torque 70 in-lb, Overhung Load Capacity 400 ft-lb, Rotation CW/CCW, Output Shaft Height 2.94 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/208-230V AC, Gear Ratio 6:1, Output Location Left Hand, Shaft Orientation Inline, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/15 HP (70556303)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6301 ZZEC3)
- FAFNIR Radial Ball Bearing, #200KLD (200KLD)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BB-100)
- LEESON 0.50 Hp Ac Gearmotor, 3 Phase, 288 Rpm, 208-230/460 V, 48 Frame, Tefc (107037.00)
- LEESON AC Gearmotor, TEFC, 173RPM, 230V AC (096015.00)
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- DAYTON DC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage (1LPY4)
- Leeson AC Gear Motors