Shop All AC Gear Motors
Leeson
AC Gearmotor, TEFC, 172RPM, 190V AC
Mfr # M1145147.00
Zoro # G504924984
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 190V
- Gearmotor Phase Three
- Gearmotor Type AC Gearmotor
- Max. Torque 105 lb-in
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1145147.00
- Zoro # G504924984
- UPC # 691720980170
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.04 in |
Keyway Size Type | 0.187" Square x 1" |
Shaft Length (Dimension V) | 1.5 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Length | 12.8 in |
Keyway Width | 3/16 in |
Keyway Depth | 1 in |
Output Shaft Length | 1 1/2 in |
Overall Width | 6.68 in |
Output Shaft Height | 1.67 in |
Output Shaft Diameter | 5/8 in |
Overall Height | 5.19 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 172 RPM, Maximum Torque 105 in-lb, Overhung Load Capacity 235 ft-lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Operating Voltage 208-230V AC, Gear Ratio 10:1, Brake Type None, Output Location Right Hand, Shaft Orientation Right Angle, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- ZORO SELECT Sight Kit (WK45)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- POWERDRIVE Sheave, SH Bushing, 4.75" OD (1B44SH)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- LEESON Gearmotor (M1135040.00)
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 96 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV1)
- Leeson Gearmotors