Shop All AC Gear Motors
This Product is Discontinued
Leeson
AC Gearmotor, 295.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (Discontinued)
Mfr # M1145123.00
Zoro # G3256994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 208-230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 295 in-lb
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1145123.00
- Zoro # G3256994
- UPC # 691720346891
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.13 in |
Keyway Size Type | 0.18 sq in x 1 in |
Dimension B | 3.25 in |
Shaft Length (Dimension V) | 1.5 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension BA | 1.45 in |
Keyway Size | 0.18" Square x 1" |
Dimension F | 4 in |
Dimension X | 3-1/2 in |
Dimension E | 2 in |
Dimension A | 4.97 in |
Dimension AB | 3.6 in |
Dimension AA | 0.88 in |
Dimension H | 0.281 in |
Dimension U | 5/8 in |
Height (Dimension O) | 5.13 in |
Dimension N | 1.68 in |
Dimension S | 0.187 in |
Dimension C | 11.63 in |
Dimension D | 3.51 in |
Overall Length | 11.53 in |
Overall Height | 5.13 in |
Overall Width | 5.63 in |
Mount Hole Center-to-Center Length | 4.06 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Width | 1.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 30 RPM, Maximum Torque 391 in-lb, Overhung Load Capacity 237 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230V AC, Gear Ratio 103:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Motor Duty Class Continuous, AGMA Gear Class Class 9, Application Inverter Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.