Shop All Capacitor Start AC Motors
Leeson
90Vdc Gear Motor 31Rpm
Mfr # M1125004.00
Zoro # G0765311
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 100 RPM
- Standards CE Certified, CSA Certified, UL Recognized
- Manufacturers Warranty Length 1 yr
- Length Less Shaft 8.74 in
- Overall Length 8.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125004.00
- Zoro # G0765311
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8.74 in |
Overall Length | 8.74 in |
Dimension XH | 7.18 in |
Keyway Size Type | 0.18 in sq x 1.25 in |
Dimension XL | 8.74 in |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1 in |
Height (Dimension O) | 3.75 in |
Dimension X | 2.68 in |
Mount Hole Center-to-Center Width | 1.88 in |
Keyway Width | 1 1/8 in |
Keyway Length | 3/4 in |
Housing Mount Hole Size | 0.28 in |
Output Shaft Diameter | 1/2 in |
Overall Width | 3.75 in |
Output Connection Depth | 1 9/16 in |
Keyway Depth | 1 1/8 in |
Overall Height | 3.75 in |
Mount Hole Center-to-Center Length | 3.75 in |
Output Shaft Length | 1 in |
Description
90Vdc Gear Motor 31Rpm, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor, Nameplate Speed 100 RPM, Maximum Torque 36 in-lb, Rotation CW/CCW, Motor Frame Designation 30, Gear Ratio 18:1, Input Horsepower 3/50 hp, Motor Insulation Class F, Output Connection Depth 1 9/16 in, Efficiency 56.3 Percent, Output Shaft Diameter 1/2 in, Bearing Type Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- INGERSOLL-RAND Impact Wrench Care Kit, w/3YY32, 3YU92-94 (2115-TK1)
- D&D 97" Outside Length, 1/2" Top Width, 1 Ribs (A95/4L970)
- LEESON Motor 115V 4.6Fla 1/2 Hp, For Exhaust Fa (101585.00)
- LEESON Motor, DC SCR CONTROL.NEMA 1.NON-REVERSING.1.1/8-1HP/1/4-2HP.115/230V (174307.00)
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- LEESON Boat Hoist Duty Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56C Frame, TENV (6439191251)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- LEESON 1/8 Hp Motor (M1125071.00)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,740 Nameplate RPM (5K966)
- Leeson General Purpose AC Motors