Shop All DC Gear Motors
Leeson
90 Volt Dc Gearmotor
Mfr # M1125074.00
Zoro # G3254968
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rear Shaft Encoder/Pulse Generator Mounting No
- Shaft Orientation Parallel
- Rotation CW/CCW
- Thermal Protection None
- Gear Ratio 11:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125074.00
- Zoro # G3254968
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.45 in |
Output Shaft Length | 1 1/2 in |
Overall Width | 4.08 in |
Keyway Depth | 3/16 in |
Overall Height | 6.26 in |
Keyway Width | 3/16 in |
Keyway Length | 1 in |
Output Connection Depth | 1 1/2 in |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 4 in |
Housing Mount Hole Size | 0.281 in |
Output Shaft Diameter | 5/8 in |
Description
90 Volt Dc Gearmotor, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Nameplate Speed 167 RPM, Maximum Torque 43 in-lb, Rotation CW/CCW, Motor Frame Designation 30, Gear Ratio 11:1, Motor Insulation Class F, Output Connection Depth 1 1/2 in, Efficiency 70.7 Percent, Output Shaft Diameter 5/8 in, Bearing Type Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- CHICAGO PNEUMATIC Ball Bearing (C075878)
- SKF Single Row Ball Bearings (U209)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- Leeson Gearmotors