Shop All 3-Phase AC Motors
Leeson
5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame
Mfr # 131630.00
Zoro # G4603037
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 5
- Voltage 208-230V AC
- Frame 184TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 131630.00
- Zoro # G4603037
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 15/16 in |
Body Dia. | 8.4 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Bolt Circle Dia. | 7 1/4 in |
Overall Length | 14 11/16 in |
Height | 11 5/16 in |
Description
Pressure Washer Motor,5 HP,Single Phase, Bearing Protection Double Shielded, Body Dia. 8.4 in, Bolt Circle Dia. 7 1/4 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, For Pump Number Not Applicable, Frame 184TC, Hz 60, Full Load Amps 23.0 to 21.0 A, Full Load Amps @ 50Hz Not Applicable, Height 11 5/16 in, HP 5, HP @ 50Hz Not Applicable, Includes Not Applicable, Ins. Class F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S820 (S820)
- GATES Hi-Power II Belts, A58 (A58)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- DIXON Jumbo AirLine Filter Manual, 1" (F17-800M)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- U.S. MOTORS Motor, 1/5Hp 208-230V Condenser, Em2246 (2246)
- Leeson General Purpose AC Motors